Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-N12-130-M1-V4V4T-50-40
Mfr # VZXF-L-M22C-M-B-N12-130-M1-V4V4T-50-40
Zoro # G402718685
product price: $411.99
/ea
Free Shipping & Returns
$411.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-N12-130-M1-V4V4T-50-40
- Zoro # G402718685
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-N12-130-M1-V4V4T-50-40 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- CHICAGO PNEUMATIC Vanes/Rotor Bladesm, PK4 (KF138242)
- D&D Timing Belt, 8M, 20 x 800mm PL, T100 (800-8M-20)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- Festo Pneumatic Flow Control Valves