Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-N112-350-M1-V4B2T-50-6
Mfr # VZXF-L-M22C-M-B-N112-350-M1-V4B2T-50-6
Zoro # G502725002
product price: $591.99
/ea
Free Shipping & Returns
$591.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-N112-350-M1-V4B2T-50-6
- Zoro # G502725002
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-N112-350-M1-V4B2T-50-6 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MOLON DC Gearmotor, 25 rpm, 12V, Vented (CHM-1225-1M)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD555A)
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP76L410CB, Suction, 10 micron (ZX-HP76L410CB)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- Festo Pneumatic Flow Control Valves