Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-N112-350-H3B1-50-6
Mfr # VZXF-L-M22C-M-B-N112-350-H3B1-50-6
Zoro # G402718395
product price: $383.99
/ea
Free Shipping & Returns
$383.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-N112-350-H3B1-50-6
- Zoro # G402718395
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-N112-350-H3B1-50-6 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D Belt, VS, 2.75 x 86in OC (4430V850)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2058)
- BANDO S5M-390 Timing Belt, 200-S5M-390 (200-S5M-390)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1" Male JIC- 1" Male (6801-16-16-NWO-FG)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201FG-N02-07S)
- Festo Pneumatic Flow Control Valves