Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-N1-240-M1-V4V4T-80-22
Mfr # VZXF-L-M22C-M-B-N1-240-M1-V4V4T-80-22
Zoro # G202718489
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-N1-240-M1-V4V4T-80-22
- Zoro # G202718489
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-N1-240-M1-V4V4T-80-22 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRANSAIR End Cap, For 25mm Tubing (6625 25 00)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25-25AZ)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1152)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSR04.00)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- FESTO One-Way Flow Control Valve GRLZ-1/8-RS-B (GRLZ-1/8-RS-B)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- ARO Valve, 1/8 in Port, NPT (5031-02)
- Festo Pneumatic Valves