Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G34-180-M1-V4B2T-50-20
Mfr # VZXF-L-M22C-M-B-G34-180-M1-V4B2T-50-20
Zoro # G002733187
product price: $394.99
/ea
Free Shipping & Returns
$394.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G34-180-M1-V4B2T-50-20
- Zoro # G002733187
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G34-180-M1-V4B2T-50-20 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 3/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M253SS-024-D)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-3-D (GRLA-M5-QS-3-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-RS-B (GRLZ-1/8-RS-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88973-02-02)
- Festo Pneumatic Valves