Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1V-50-16-C
Mfr # VZXF-L-M22C-M-B-G34-160-H3B1V-50-16-C
Zoro # G302732729
Free Shipping & Returns
$745.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G34-160-H3B1V-50-16-C
- Zoro # G302732729
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G34-160-H3B1V-50-16-C Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, G Thread, Pwis-Free, Nominal Width 3/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-31)
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- GATES XPZ1700 Metric V-Belt, 1700mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1700)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (75883)
- FESTO Quick Exhaust Valve SE-3/8-B (SE-3/8-B)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- SIEMENS Valve, Pneumatic, 1/2 In (257-02038)
- Festo Pneumatic Flow Control Valves