Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G2-450-M1-V4V4T-80-5
Mfr # VZXF-L-M22C-M-B-G2-450-M1-V4V4T-80-5
Zoro # G402718067
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G2-450-M1-V4V4T-80-5
- Zoro # G402718067
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G2-450-M1-V4V4T-80-5 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 710mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ710)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 110 Teeth, 30mm (880 8M 30)
- POWERMATE Pressure Switch, 125-155 psi, 4 Port (034-0184RP)
- SPEEDAIRE Silencer Muffler, 3/8 In FNPT, 1 In Hex (1EJW9)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- FESTO One-Way Flow Control Valve GRLA-1/4-NPT-B (GRLA-1/4-NPT-B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-3-D (GRLA-M5-QS-3-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4201F-N04-13SA)
- Festo Pneumatic Valves