Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G2-450-M1-V4B2T-50-3
Mfr # VZXF-L-M22C-M-B-G2-450-M1-V4B2T-50-3
Zoro # G902724841
product price: $845.99
/ea
Free Shipping & Returns
$845.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G2-450-M1-V4B2T-50-3
- Zoro # G902724841
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G2-450-M1-V4B2T-50-3 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY MOTORS 1/6HP 115V 1075RPM 48Y Motor (UH1016NB)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO One-Way Flow Control Valve CRGRLA-1/4-B (CRGRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1211F-U10/32-03D)
- Festo Pneumatic Valves