Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G2-450-M1-V4ANT-80-5
Mfr # VZXF-L-M22C-M-B-G2-450-M1-V4ANT-80-5
Zoro # G002725625
product price: $1,430.99
/ea
Free Shipping & Returns
$1,430.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G2-450-M1-V4ANT-80-5
- Zoro # G002725625
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G2-450-M1-V4Ant-80-5 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHL4)
- BESTORQ Aftermarket VERSATILE 14960 Replacement Belt, B91 (B91)
- SKF SKF 6201 2ZNR, Single Row Ball Bearings (6201 2ZNR)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631616M)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- FESTO One-Way Flow Control Valve GRLSA-1/8-QS-6 (GRLSA-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-NPT-B (GRLA-1/4-NPT-B)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATDA032A)
- Festo Pneumatic Valves