Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G2-430-M1-H3ALT-80-5
Mfr # VZXF-L-M22C-M-B-G2-430-M1-H3ALT-80-5
Zoro # G802732281
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G2-430-M1-H3ALT-80-5
- Zoro # G802732281
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G2-430-M1-H3Alt-80-5 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LUBRIPLATE H-1/FoodGrd Usp MineralOil Hydraulic/Bearng Fld, Iso-68, AerosolCan PK12 (L0882-063)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- TSUBAKI Roller Link, K-2 Attachment (C2050K2RL)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-D (GRLA-1/8-QS-6-RS-D)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-B (GRLA-1/8-QS-8-RS-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- Festo Pneumatic Flow Control Valves