Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G12-130-M1-V4V4T-50-40
Mfr # VZXF-L-M22C-M-B-G12-130-M1-V4V4T-50-40
Zoro # G502717717
product price: $412.99
/ea
Free Shipping & Returns
$412.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G12-130-M1-V4V4T-50-40
- Zoro # G502717717
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G12-130-M1-V4V4T-50-40 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- YORK Condenser Motor, 1/5 HP, 1075 rpm, CCW (S1-FHM3728)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-650)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- Festo Pneumatic Valves