Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G12-130-M1-V4B2T-50-40
Mfr # VZXF-L-M22C-M-B-G12-130-M1-V4B2T-50-40
Zoro # G702732626
product price: $349.99
/ea
Free Shipping & Returns
$349.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G12-130-M1-V4B2T-50-40
- Zoro # G702732626
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G12-130-M1-V4B2T-50-40 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- PARKER Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Double Acting (0.31DSR02.00)
- FESTO One-Way Flow Control Valve GRLA-1/4-NPT-B (GRLA-1/4-NPT-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88973-08-06)
- Festo Pneumatic Valves