Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G12-120-H3B1-50-16
Mfr # VZXF-L-M22C-M-B-G12-120-H3B1-50-16
Zoro # G002717880
product price: $240.99
/ea
Free Shipping & Returns
$240.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G12-120-H3B1-50-16
- Zoro # G002717880
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G12-120-H3B1-50-16 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- SMC Extended Male Elbow, 90 Deg, 4mm (KQ2W04-M5A)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- BREEZE Hose Clamp, HD, SAE 6, Zinc, PK10 (100 06 H)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10S)
- Festo Pneumatic Flow Control Valves