Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G114-310-M1-V4V4T-50-7
Mfr # VZXF-L-M22C-M-B-G114-310-M1-V4V4T-50-7
Zoro # G002717613
product price: $712.99
/ea
Free Shipping & Returns
$712.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G114-310-M1-V4V4T-50-7
- Zoro # G002717613
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G114-310-M1-V4V4T-50-7 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- CLIMAX METAL PRODUCTS M2C-25 Metric Two-Piece Clamping Collar (M2C-25)
- LUBRIPLATE Ds-Es, 12/15 Oz Tubs, White Electric Switch Grease (L0137-004)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO Angle Seat Valve VZXF-L-M22C-M-A-G1-230-H3B1-50-16 (VZXF-L-M22C-M-A-G1-230-H3B1-50-16)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-B (GRLA-1/8-QS-8-RS-B)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2211FG-02-10S)
- Festo Pneumatic Flow Control Valves