Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G114-310-M1-V4B2T-50-7
Mfr # VZXF-L-M22C-M-B-G114-310-M1-V4B2T-50-7
Zoro # G202724688
product price: $565.99
/ea
Free Shipping & Returns
$565.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G114-310-M1-V4B2T-50-7
- Zoro # G202724688
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G114-310-M1-V4B2T-50-7 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- DAYTON AC Gearmotor, 360.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX1)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-04FOR-GAUGE PORT (GP6504-12-12-04FB)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-D (GRLA-1/8-QS-4-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- CONTROL DEVICES Pneumatic Drain Valve (DP25-1A060)
- Festo Pneumatic Valves