Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G112-350-M1-V4V4T-80-8
Mfr # VZXF-L-M22C-M-B-G112-350-M1-V4V4T-80-8
Zoro # G102718015
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G112-350-M1-V4V4T-80-8
- Zoro # G102718015
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G112-350-M1-V4V4T-80-8 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MI-T-M 1/2Mnptx3/8 Quick Cnnct Socket (AW-0017-0029)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- DIXON Wilkerson Compact Lubricator, 1/2", Clear (L16-04A)
- DIXON Air King Hose, End Iron, 5/8" (AM5)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-NPT-B (GRLA-1/4-NPT-B)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-D (GRLA-1/8-QS-4-D)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- Festo Pneumatic Flow Control Valves