Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G112-350-M1-V4V4T-50-6
Mfr # VZXF-L-M22C-M-B-G112-350-M1-V4V4T-50-6
Zoro # G902718000
product price: $797.99
/ea
Free Shipping & Returns
$797.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G112-350-M1-V4V4T-50-6
- Zoro # G902718000
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G112-350-M1-V4V4T-50-6 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-3/4 (CB202422)
- DYNABRADE Silencer (04078)
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- INDUSTRIAL GOLD Air Compressor Pressure Switch, Operating Pressure 145-175Psi (LF17-1H2)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (104104-F02)
- Festo Pneumatic Flow Control Valves