Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G112-350-M1-V4ANT-80-8
Mfr # VZXF-L-M22C-M-B-G112-350-M1-V4ANT-80-8
Zoro # G602725391
product price: $982.99
/ea
Free Shipping & Returns
$982.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G112-350-M1-V4ANT-80-8
- Zoro # G602725391
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G112-350-M1-V4Ant-80-8 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- CLIMAX METAL PRODUCTS MRC-10 Metric Set Screw Coupling (MRC-10)
- SKF SKF SNW 22X3.15/16 ADAPTER ASSEMBLY BEARING PARTS AND ACCESSORY (SNW 22X3.15/16)
- TOMPKINS Hydraulic Fitting-Steel06FOR-06MP (6404-06-06)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-D (GRLA-1/8-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJSR07510A)
- Festo Pneumatic Valves