Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G112-350-M1-H3B1T-50-6
Mfr # VZXF-L-M22C-M-B-G112-350-M1-H3B1T-50-6
Zoro # G802732441
product price: $419.99
/ea
Free Shipping & Returns
$419.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G112-350-M1-H3B1T-50-6
- Zoro # G802732441
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G112-350-M1-H3B1T-50-6 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PACKARD Round Motor Start Capacitor w/Resistor (PSMJ243R)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- TRITAN Locknut, Inch, Diameter/Threads: 1.563/18 (N08)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/4" Ports (01VP150003)
- Festo Pneumatic Valves