Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G112-350-M1-H3ALT-80-8
Mfr # VZXF-L-M22C-M-B-G112-350-M1-H3ALT-80-8
Zoro # G502732284
product price: $804.99
/ea
Free Shipping & Returns
$804.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G112-350-M1-H3ALT-80-8
- Zoro # G502732284
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G112-350-M1-H3Alt-80-8 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM3-B)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- FESTO One-Way Flow Control Valve GRLA-1/8-B (GRLA-1/8-B)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- FESTO One-Way Flow Control Valve GR-QS-4 (GR-QS-4)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATSR05212A)
- Festo Pneumatic Flow Control Valves