Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G112-350-H3B1-50-6
Mfr # VZXF-L-M22C-M-B-G112-350-H3B1-50-6
Zoro # G102717797
product price: $366.99
/ea
Free Shipping & Returns
$366.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G112-350-H3B1-50-6
- Zoro # G102717797
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G112-350-H3B1-50-6 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X08SSPF)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 85" (5V850)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-B (GRLA-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-3-D (GRLA-M5-QS-3-D)
- FESTO Quick Exhaust Valve SE-3/8-B (SE-3/8-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- Festo Pneumatic Flow Control Valves