Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G1-240-M1-V4V4T-80-22
Mfr # VZXF-L-M22C-M-B-G1-240-M1-V4V4T-80-22
Zoro # G702718125
Free Shipping & Returns
$1,139.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G1-240-M1-V4V4T-80-22
- Zoro # G702718125
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G1-240-M1-V4V4T-80-22 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8003N-3A1)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 50 (F0622-50)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07S)
- Festo Pneumatic Flow Control Valves