Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G1-240-M1-V4V4T-50-10
Mfr # VZXF-L-M22C-M-B-G1-240-M1-V4V4T-50-10
Zoro # G402717619
product price: $456.99
/ea
Free Shipping & Returns
$456.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G1-240-M1-V4V4T-50-10
- Zoro # G402717619
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G1-240-M1-V4V4T-50-10 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (162R24)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182216)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-63Y)
- FESTO Push-In L-Connector QSML-6 (QSML-6)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- Festo Pneumatic Valves