Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G1-240-M1-V4ANT-80-22
Mfr # VZXF-L-M22C-M-B-G1-240-M1-V4ANT-80-22
Zoro # G202717406
product price: $810.99
/ea
Free Shipping & Returns
$810.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G1-240-M1-V4ANT-80-22
- Zoro # G202717406
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G1-240-M1-V4Ant-80-22 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5VLA4)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2543T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 4264M, OPSB, F1 (EM2543T)
- GATES XPZ1270 Metric V-Belt, 1270mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1270)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- SMC Flow Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09SD)
- Festo Pneumatic Flow Control Valves