Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G1-230-M1-H3B1T-50-10
Mfr # VZXF-L-M22C-M-B-G1-230-M1-H3B1T-50-10
Zoro # G702731728
Free Shipping & Returns
$284.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G1-230-M1-H3B1T-50-10
- Zoro # G702731728
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G1-230-M1-H3B1T-50-10 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- CENTURY Condenser Fan Motor, 850 rpm, 1-1/2 HP (H1054AV1)
- NATIONAL Small Bore Inch Seal, 483230V (483230V)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- Festo Pneumatic Valves