Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-B-G1-230-M1-H3ALT-80-16
Mfr # VZXF-L-M22C-M-B-G1-230-M1-H3ALT-80-16
Zoro # G802725726
product price: $671.99
/ea
Free Shipping & Returns
$671.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-B-G1-230-M1-H3ALT-80-16
- Zoro # G802725726
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-B-G1-230-M1-H3Alt-80-16 Pneumatically Actuated Angle Seat Valve In Red Brass. Under Seat Version, Safety Position Closed, G Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (FEM-1002-16FP)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- CLIMAX METAL PRODUCTS RC-050-S Set Screw Coupling (RC-050-S)
- KROIL 13 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS132C4)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 5gpm (FC075EP-005-PV)
- Festo Pneumatic Flow Control Valves