Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N34-180-M1-V4B2T-50-16
Mfr # VZXF-L-M22C-M-A-N34-180-M1-V4B2T-50-16
Zoro # G302732644
product price: $354.99
/ea
Free Shipping & Returns
$354.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N34-180-M1-V4B2T-50-16
- Zoro # G302732644
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N34-180-M1-V4B2T-50-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 3/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DONALDSON Clamp, Bent Bolt 5 In (127 Mm) (M001865)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- 3M Inlet Bushing Assembly - Elite 55171, 1/ (55171)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- Festo Pneumatic Flow Control Valves