Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N2-450-M1-V4V4T-80-12
Mfr # VZXF-L-M22C-M-A-N2-450-M1-V4V4T-80-12
Zoro # G002718252
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N2-450-M1-V4V4T-80-12
- Zoro # G002718252
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N2-450-M1-V4V4T-80-12 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- SPEEDAIRE Regulator Bottom Plug Assy, Intermediate (114X57)
- NATIONAL Small Bore Metric Seals, 25X40X10-R2LS32-S (25X40X10-R2LS32-S)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2211F-02-08S)
- Festo Pneumatic Flow Control Valves