Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N2-450-M1-V4B2T-50-4
Mfr # VZXF-L-M22C-M-A-N2-450-M1-V4B2T-50-4
Zoro # G902725282
product price: $758.99
/ea
Free Shipping & Returns
$758.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N2-450-M1-V4B2T-50-4
- Zoro # G902725282
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N2-450-M1-V4B2T-50-4 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-03-31)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6004ZZC3/L627)
- BREEZE Hose Clamp, Mini, SAE 16, Zinc, PK10 (3516)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- NUMATICS Swivel, 1/8in NPT, 1/4In Push In, 49/50In W (1FPRN8)
- Festo Pneumatic Flow Control Valves