Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N12-130-M1-V4V4T-50-16
Mfr # VZXF-L-M22C-M-A-N12-130-M1-V4V4T-50-16
Zoro # G102718206
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N12-130-M1-V4V4T-50-16
- Zoro # G102718206
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N12-130-M1-V4V4T-50-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5601-4-4S)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO One-Way Flow Control Valve GRLA-1/8-B (GRLA-1/8-B)
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S26AJDA052A)
- Festo Pneumatic Valves