Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N114-290-H3B1-50-10
Mfr # VZXF-L-M22C-M-A-N114-290-H3B1-50-10
Zoro # G602718454
product price: $287.99
/ea
Free Shipping & Returns
$287.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N114-290-H3B1-50-10
- Zoro # G602718454
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N114-290-H3B1-50-10 Pneumatically Actuated Angle Seat Valve In Red Brass. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/4" Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip GT4 Belts - 8M and 14M, 4956-14MGT-40 (4956-14MGT-40)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- ARO Flow Control Valve, F20-BK (F20-BK)
- Festo Pneumatic Valves