Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N112-350-M1-V4V4T-80-16
Mfr # VZXF-L-M22C-M-A-N112-350-M1-V4V4T-80-16
Zoro # G102718404
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N112-350-M1-V4V4T-80-16
- Zoro # G102718404
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N112-350-M1-V4V4T-80-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- ARO Manual Air Control Valve, 2-Way, 150psig (200-C)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/4" NPT (GSVU 04-04)
- Festo Pneumatic Valves