Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N112-350-M1-V4B2T-50-7
Mfr # VZXF-L-M22C-M-A-N112-350-M1-V4B2T-50-7
Zoro # G702725123
product price: $520.99
/ea
Free Shipping & Returns
$520.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N112-350-M1-V4B2T-50-7
- Zoro # G702725123
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N112-350-M1-V4B2T-50-7 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- BALDOR-RELIANCE Baldor-Reliance Motor UCM575, 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ, 184TZ (UCM575)
- HART & COOLEY Hart & Cooley 6SC Round Storm Collar - 6 in. (6SC)
- TIMKEN TIM 581, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (581)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G18-Q6 (VFOF-LE-BAH-G18-Q6)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- Festo Pneumatic Valves