Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N112-350-H3B1-50-8
Mfr # VZXF-L-M22C-M-A-N112-350-H3B1-50-8
Zoro # G102718480
product price: $326.99
/ea
Free Shipping & Returns
$326.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N112-350-H3B1-50-8
- Zoro # G102718480
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N112-350-H3B1-50-8 Pneumatically Actuated Angle Seat Valve In Red Brass. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 2RS (6007 2RS/C3 PRX)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- Festo Pneumatic Flow Control Valves