Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N1-240-M1-V4V4T-80-16
Mfr # VZXF-L-M22C-M-A-N1-240-M1-V4V4T-80-16
Zoro # G102718497
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N1-240-M1-V4V4T-80-16
- Zoro # G102718497
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N1-240-M1-V4V4T-80-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- NAVAC 14 SAE Brass Cap w ORing, 10PK (F3005)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- NUMATICS Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL (2FPRN12)
- Festo Pneumatic Flow Control Valves