Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-N1-240-M1-V4B2T-50-16
Mfr # VZXF-L-M22C-M-A-N1-240-M1-V4B2T-50-16
Zoro # G502725019
product price: $413.99
/ea
Free Shipping & Returns
$413.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-N1-240-M1-V4B2T-50-16
- Zoro # G502725019
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-N1-240-M1-V4B2T-50-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, Npt Thread, Nominal Width 1". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (B83/5L860)
- BESTORQ Banded Belt, 125 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5V1250)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO One-Way Flow Control Valve GRLZ-M5-PK-3-B (GRLZ-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- ARO Valve, Flow Control, Max. CFM - Valves: 18.0 (104104-F01-G)
- Festo Pneumatic Valves