Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G34-180-M1-V4B2T-50-16
Mfr # VZXF-L-M22C-M-A-G34-180-M1-V4B2T-50-16
Zoro # G902732693
product price: $379.99
/ea
Free Shipping & Returns
$379.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G34-180-M1-V4B2T-50-16
- Zoro # G902732693
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G34-180-M1-V4B2T-50-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 3/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- TOMPKINS Hydraulic Fitting-Stainless08FJX-08FP-SS (SS-6506-08-08-FG)
- NAVAC 14 Hose Gasket, 10PK (F9007)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (3V3.352)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- LEGRIS FlowCntrl Regulator, Mini, 4mm, Tube x UNF (7660 04 20)
- Festo Pneumatic Flow Control Valves