Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G34-160-H3B1V-50-V
Mfr # VZXF-L-M22C-M-A-G34-160-H3B1V-50-V
Zoro # G102732783
Free Shipping & Returns
$479.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G34-160-H3B1V-50-V
- Zoro # G102732783
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G34-160-H3B1V-50-V Pneumatically Actuated Angle Seat Valve In Red Brass. Over Seat Version, Safety Position Closed, G Thread, Vacuum, Nominal Width 3/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- BESTORQ 4L740 V Belt, 74 in Outside Length, 1/2 in Top Width, 1 Ribs (4L740)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-NPT-B (GRLA-1/4-NPT-B)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- Festo Pneumatic Valves