Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G2-450-V4ANV-80-V
Mfr # VZXF-L-M22C-M-A-G2-450-V4ANV-80-V
Zoro # G202732164
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G2-450-V4ANV-80-V
- Zoro # G202732164
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G2-450-V4Anv-80-V Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Vacuum, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ALLEN BRADLEY Ac Drive 25BD1P4N104 (25B-D1P4N104)
- NSK NSK 6204NR, 6200 Series Single Row Deep Groove Ball Bearing (6204NR)
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- SIEMENS Valve, Pneumatic, 3/4 In (257-02044)
- Festo Pneumatic Flow Control Valves