Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G2-450-M1-V4V4T-80-12
Mfr # VZXF-L-M22C-M-A-G2-450-M1-V4V4T-80-12
Zoro # G302718044
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G2-450-M1-V4V4T-80-12
- Zoro # G302718044
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G2-450-M1-V4V4T-80-12 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 1000mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1000)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- NTN NTN 6211, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (6211)
- WEATHERHEAD Elbow Male 3/8Inx1/4In, 0069X06 (69X6)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- SMC Speed Control Valve, 12mm Tube, 1/4 In (AS3211F-02-12S)
- Festo Pneumatic Valves