Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G2-450-M1-V4V4T-50-4
Mfr # VZXF-L-M22C-M-A-G2-450-M1-V4V4T-50-4
Zoro # G102718121
product price: $849.99
/ea
Free Shipping & Returns
$849.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G2-450-M1-V4V4T-50-4
- Zoro # G102718121
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G2-450-M1-V4V4T-50-4 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF Split Pillow Blocks, #SAF518 (SAF518)
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-1/4 in Bore (123583)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI YL (PLY07525-50)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- Festo Pneumatic Valves