Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G2-450-M1-V4B2T-50-4
Mfr # VZXF-L-M22C-M-A-G2-450-M1-V4B2T-50-4
Zoro # G202724831
product price: $808.99
/ea
Free Shipping & Returns
$808.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G2-450-M1-V4B2T-50-4
- Zoro # G202724831
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G2-450-M1-V4B2T-50-4 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces OMT CR200G, Return Line, 10 micron, Outside-In (MF0062318)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- Festo Pneumatic Flow Control Valves