Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G2-430-M1-H3ALT-80-16
Mfr # VZXF-L-M22C-M-A-G2-430-M1-H3ALT-80-16
Zoro # G302732309
product price: $891.99
/ea
Free Shipping & Returns
$891.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G2-430-M1-H3ALT-80-16
- Zoro # G302732309
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G2-430-M1-H3Alt-80-16 Pneumatically Actuated Angle Seat Valve In Red Brass. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3350mm (SPA3350)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- FESTO One-Way Flow Control Valve GRLZ-M5-PK-3-B (GRLZ-M5-PK-3-B)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- Festo Pneumatic Valves