Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G12-120-H3B1V-50-V
Mfr # VZXF-L-M22C-M-A-G12-120-H3B1V-50-V
Zoro # G402733145
product price: $440.99
/ea
Free Shipping & Returns
$440.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G12-120-H3B1V-50-V
- Zoro # G402733145
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G12-120-H3B1V-50-V Pneumatically Actuated Angle Seat Valve In Red Brass. Over Seat Version, Safety Position Closed, G Thread, Vacuum, Nominal Width 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH B37 Wrapped V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (B37)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- SMC Solenoid Air Control Valve, 24VDC (SY5240-5LZ)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88973-06-04)
- Festo Pneumatic Valves