Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G114-310-M1-V4B2T-50-9
Mfr # VZXF-L-M22C-M-A-G114-310-M1-V4B2T-50-9
Zoro # G302724700
product price: $528.99
/ea
Free Shipping & Returns
$528.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G114-310-M1-V4B2T-50-9
- Zoro # G302724700
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G114-310-M1-V4B2T-50-9 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOWER Tapered Roller Bearing Cone - 2.6875 In Id X 0.866 In W (399A)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- SPEEDAIRE Cover, Tamper Resistant (5ZL34)
- FESTO One-Way Flow Control Valve GR-QS-4 (GR-QS-4)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- FESTO Quick Exhaust Valve SE-3/8-B (SE-3/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-3-D (GRLA-M5-QS-3-D)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 10)
- Festo Pneumatic Valves