Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G114-290-M1-H3ALT-80-16
Mfr # VZXF-L-M22C-M-A-G114-290-M1-H3ALT-80-16
Zoro # G402732384
product price: $689.99
/ea
Free Shipping & Returns
$689.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G114-290-M1-H3ALT-80-16
- Zoro # G402732384
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G114-290-M1-H3Alt-80-16 Pneumatically Actuated Angle Seat Valve In Red Brass. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35341-410)
- DODGE D-Flex Type JES Coupling Sleeve, 07 Coupling, 2-3/16 in L, 5250 rpm Max, EPDM Rubber (004250)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Quick-Connect x MNPT, Steel (3FM3)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP (6505-20-20)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- Festo Pneumatic Flow Control Valves