Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G114-290-H3B1V-50-V
Mfr # VZXF-L-M22C-M-A-G114-290-H3B1V-50-V
Zoro # G202733130
product price: $682.99
/ea
Free Shipping & Returns
$682.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G114-290-H3B1V-50-V
- Zoro # G202733130
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G114-290-H3B1V-50-V Pneumatically Actuated Angle Seat Valve In Red Brass. Over Seat Version, Safety Position Closed, G Thread, Vacuum, Nominal Width 1 1/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.25 in. Hose Barb (1892702)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron (ZX-R130G10B)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- FESTO Angle Seat Valve VZXF-L-M22C-M-A-G1-230-H3B1-50-16 (VZXF-L-M22C-M-A-G1-230-H3B1-50-16)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2052F-06)
- Festo Pneumatic Flow Control Valves