Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G114-290-H3ALV-80-V
Mfr # VZXF-L-M22C-M-A-G114-290-H3ALV-80-V
Zoro # G502732468
product price: $872.99
/ea
Free Shipping & Returns
$872.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G114-290-H3ALV-80-V
- Zoro # G502732468
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G114-290-H3Alv-80-V Pneumatically Actuated Angle Seat Valve In Red Brass. Over Seat Version, Safety Position Closed, G Thread, Vacuum, Nominal Width 1 1/4". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- ARROW PNEUMATICS Breather Vent, 3/4" (ASP-6BV)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-D (GRLA-1/8-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- SMC Speed Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05S)
- Festo Pneumatic Flow Control Valves