Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G112-350-M1-V4V4T-80-16
Mfr # VZXF-L-M22C-M-A-G112-350-M1-V4V4T-80-16
Zoro # G102718213
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G112-350-M1-V4V4T-80-16
- Zoro # G102718213
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G112-350-M1-V4V4T-80-16 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SOLBERG Air Oil Separator, M24 Outlet, 63 SCFM (LGM2460)
- ZEP Multipurpose Grease, Red-e-Lube, Tube, 14oz (K61304)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-215)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SD)
- Festo Pneumatic Flow Control Valves