Shop All Pneumatic Flow Control Valves
Festo
Angle Seat Valve VZXF-L-M22C-M-A-G112-350-M1-V4B2T-50-7
Mfr # VZXF-L-M22C-M-A-G112-350-M1-V4B2T-50-7
Zoro # G902725220
Free Shipping & Returns
$557.99
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
- Brand Festo
- MFR # VZXF-L-M22C-M-A-G112-350-M1-V4B2T-50-7
- Zoro # G902725220
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Angle Seat Valve Vzxf-L-M22C-M-A-G112-350-M1-V4B2T-50-7 Pneumatically Actuated Angle Seat Valve In Stainless Steel. Over Seat Version, Safety Position Closed, G Thread, Nominal Width 1 1/2". Design Structure=Poppet Valve With Piston Actuator, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLESCO F4CM-BS-150 Flange Mount Bearing (4 Bolt) (F4CM-BS-150)
- POWERFLITE 4L240 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240-2)
- POWERFLITE 5L410 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410-2)
- PARKER Valve, Directional (D3W002CNYK5)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- FESTO Flow Control Valve GRO-QS-4 (GRO-QS-4)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO One-Way Flow Control Valve GRLSA-1/8-QS-6 (GRLSA-1/8-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-D (GRLA-1/8-QS-8-RS-D)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- Festo Pneumatic Valves